Motion
RV0190ID CA

RADIANS INC.
RV0190ID CA

Safety Glasse - Black Frame/Temple Color
Mi Item #13177773
MFR #RV0190ID CA
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RV0190ID CA

Safety Glasse - Black Frame/Temple Color
Mi Item #13177773
MFR #RV0190ID CA

Mfr description
RV0190ID CA REVEL BLACK INDOOR/OUTDOOR I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.91/each

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Color: Indoor Outdoor;ANSI Rating: ANSI Z87.1;CSA Rating: CSA Z94.3;UV Protection: 99.9%;Temple Adjustment: 5-position ratchet;4-position telescoping;Nosepiece: Rubber
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    4-position temple length adjustment, 5-position ratchet temples, Soft, Ventilation channel, non-slip rubber nose pad
  • Description
    Radians Revelation Safety Eyewear with I/O Lens
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Temple Color
    Black
  • Lens Color Family
    Indoor Outdoor
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Stock Number
    RV0190ID CA
  • Noisepiece Type
    Rubber
  • Product Line
    Revelation
  • Series
    Revelation
  • Specialty Features
    Adjustable Temples, UV Protection, Ventilated Frame
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Adjustable Ratchet
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)