Motion
RV0111ID CA

RADIANS INC.
RV0111ID CA

Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color
MI ITEM #13177774
MFR #RV0111ID CA
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RV0111ID CA

Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color
MI ITEM #13177774
MFR #RV0111ID CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.15/each

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    UV Protection: 99.9%;Ventilation: Built-in channels;Nosepiece: Rubber
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    4-position temple length adjustment, 5-position ratchet temples, Soft, Ventilation channel, non-slip rubber nose pad
  • Description
    Clear AF lens safety eyewear with black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    RV0111ID CA
  • Noisepiece Type
    Rubber
  • Product Line
    Revelation
  • Series
    Revelation
  • Specialty Features
    Adjustable Temples, Anti Fog, UV Protection, Ventilated Frame
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    4 Position
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • UV Protection
    99.9 %

Overview

Mfr description
RV0111ID CA REVEL BLK CLR A/F INDL SINGL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought