Motion
RW30-3Z1Y-S

RADIANS INC.
RW30-3Z1Y-S

Rain Coat & Jacket - Hi-Vis Green, Polyester/Polyurethane, Snap Closure
Mi Item #13177775
MFR #RW30-3Z1Y-S
Price$100.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RW30-3Z1Y-S

Rain Coat & Jacket - Hi-Vis Green, Polyester/Polyurethane, Snap Closure
Mi Item #13177775
MFR #RW30-3Z1Y-S

Mfr description
RW30-3Z1Y-S 300D HV CL 3 PU COATED RAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.55/each

Specifications

Dimensions

  • Weight
    2.3 lbs, 1.04 kg

Details

  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI Class 3
  • Color
    Hi-Vis Green
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    Polyester/Polyurethane
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    RW30
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    RW30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)