Motion
SA010X-NG-UNIV

RADIANS INC.
SA010X-NG-UNIV

Protective Sleeve - 8.5000 in Long, Green Color
Mi Item #13177781
MFR #SA010X-NG-UNIV
Price$6.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SA010X-NG-UNIV

Protective Sleeve - 8.5000 in Long, Green Color
Mi Item #13177781
MFR #SA010X-NG-UNIV

Mfr description
SA010X-NG-UNIV ADJ. ARMBAND W/ VELCRO CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.64/pr

Specifications

Dimensions

  • Length
    8.5000 in
  • Width
    5.5000 in

Details

  • Color
    Green
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)