Motion
SA011X-NO-UNIV

RADIANS INC.
SA011X-NO-UNIV

Protective Sleeve - 8.2000 in Long, Green Color
Mi Item #13177782
MFR #SA011X-NO-UNIV
Price$6.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SA011X-NO-UNIV

Protective Sleeve - 8.2000 in Long, Green Color
Mi Item #13177782
MFR #SA011X-NO-UNIV

Mfr description
SA011X-NO-UNIV ADJ. LEGBAND W/ VELCRO CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/pr

Specifications

Dimensions

  • Length
    8.2000 in
  • Width
    5.0000 in

Details

  • Color
    Green
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)