Specifications
Dimensions
- Length10.5000 in, 266.70 mm
Details
- ColorOrange
- Garment TypeHigh Visibility Safety Harness
- High VisibilityHigh Visibility Garment
- MaterialPolyester
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)