Specifications
Dimensions
- Length11.0000 in, 279.40 mm
Details
- ColorGreen
- Garment TypeHigh Visibility Safety Harness
- High VisibilityHigh Visibility Garment
- MaterialPolyester
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)