Motion
541 AF CA

RADIANS INC.
541 AF CA

Safety Glasse - Anti-Fog, Smoke Lens, Polycarbonate
Mi Item #13177786
MFR #541 AF CA
Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
541 AF CA

Safety Glasse - Anti-Fog, Smoke Lens, Polycarbonate
Mi Item #13177786
MFR #541 AF CA

Mfr description
541 AF CA SHIELD FOAM BLACK/SMOKE AF CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.57/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Lens Color: Smoke;Compliance: ANSI Z87.1, CSA Z94.3;Foam Lined: Yes;UV Protection: 99.9 Percent
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Frameless, Lightweight Design
  • Description
    Smoke AF lens safety glasses with EVA foam-lined frame
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Frameless
  • Frame Type
    Rimless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    541 AF CA
  • Product Line
    Crossfire
  • Series
    Shield CA
  • Specialty Features
    Anti Fog, Foam Lined, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)