Motion
SJ11QX-3ZGS-M

RADIANS INC.
SJ11QX-3ZGS-M

Jacket & Coat - 300D Oxford Polyester Material, Hi-Vis Green Color, Zip Front With Metal Snapping Storm Flap Front Closure
Mi Item #13177794
MFR #SJ11QX-3ZGS-M
Price$98.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ11QX-3ZGS-M

Jacket & Coat - 300D Oxford Polyester Material, Hi-Vis Green Color, Zip Front With Metal Snapping Storm Flap Front Closure
Mi Item #13177794
MFR #SJ11QX-3ZGS-M

Mfr description
SJ11QX-3ZGS-M QUILTED BOMBER JKT CL 3 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.25/each

Specifications

Dimensions

  • Length
    12.5000 in
  • Material Weight
    160 g/m2, 4.72 oz/yd2

Details

  • Additional Details
    Hood: Detachable | snap-off stowable | Pockets: 5 pockets including covered radio pocket | Liner: Warm quilted Taffeta 160g/m2 | Visibility: 2 in silver reflective tape with contrasting trim in an X-back design
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Cold Weather, Hi Visibility
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3, CSA Z96-2015: Class 2 Level 2, WorkSafeBC PPE-2 Type 1
  • Closure Type
    Zip Front With Metal Snapping Storm Flap
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Hi-Vis Green
  • Description
    Radians SJ11QX-3 Class 3 X-Back Quilted Bomber Jacket with Hood
  • Flame Resistant
    No
  • Front Closure
    Zip Front With Metal Snapping Storm Flap
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    ANSI 107 Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    300D Oxford Polyester
  • Number Of Pockets
    5
  • Pattern
    Quilted
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Bomber Jacket
  • Wrist Closure
    Zip Front With Metal Snapping Storm Flap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)