Motion
SJ11QX-3ZGS-2X

RADIANS INC.
SJ11QX-3ZGS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Green Color, Zipper Front Closure
Mi Item #13177808
MFR #SJ11QX-3ZGS-2X
Price$98.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ11QX-3ZGS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Green Color, Zipper Front Closure
Mi Item #13177808
MFR #SJ11QX-3ZGS-2X

Mfr description
SJ11QX-3ZGS-2X QUILTED BOMBER JKT CL 3 G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.25/each

Specifications

Dimensions

  • Length
    12.5000 in
  • Material Weight
    160 g/m2, 4.72 oz/yd2
  • Size
    2

Details

  • Additional Details
    Mic Tabs: 2 | Reflective Tape: 2 in Silver | Standards: ANSI/ISEA 107-2020 Type R Class 3 | CSA Z96-2015 Class 2 Level 2 | WorkSafeBC PPE-2 Type 1
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Cold Weather, Hi Visibility
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3, CSA Z96-2015: Class 2 Level 2, WorkSafeBC PPE-2 Type 1
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Hi-Vis Green
  • Description
    Radians SJ11QX-3 Class 3 X-Back Quilted Bomber Jacket with Hood
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    ANSI 107 Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Detachable
  • Includes
    Hood
  • Material
    Polyester
  • Number Of Pockets
    5
  • Pattern
    Quilted
  • Protection Type
    Bomber Jacket
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Bomber Jacket
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)