Motion
ST11BX-2PGS-3X

RADIANS INC.
ST11BX-2PGS-3X

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green, Black Color
Mi Item #13177820
MFR #ST11BX-2PGS-3X
Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11BX-2PGS-3X

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green, Black Color
Mi Item #13177820
MFR #ST11BX-2PGS-3X

Mfr description
ST11BX-2PGS-3X CL2 BLK BOTTOM S/S T-SHIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.95/each

Specifications

Details

  • Additional Details
    2 in Premium Heat Transferred, Stretchable Reflective Tape with Contrasting Trim, Left Chest Pocket, 100% Wicking Polyester Mesh, Color Blocking at Base, Max-DriTM Technology, ANSI/ISEA 107-2015: TYPE R, CLASS 2, WorkSafe BC PPE-2 Type 1, X-Back design
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2015, WorkSafe BC PPE-2 Type 1
  • Color
    Black, Hi-Vis Green
  • Description
    Short Sleeve Black Bottom T-Shirt X-Back
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)