Motion
ST11X-2PGS-4X

RADIANS INC.
ST11X-2PGS-4X

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green Color
MI ITEM #13177824
MFR #ST11X-2PGS-4X
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11X-2PGS-4X

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green Color
MI ITEM #13177824
MFR #ST11X-2PGS-4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.70/each

Specifications

Dimensions

  • Length
    27.94 cm, 11.0000 in

Details

  • Additional Details
    Reflective X-Back design, Heat transfer stripes, Birdseye Mesh material, Moisture-wicking properties, Single-chest front pocket with reflective tape, Rated ANSI/ISEA 107 Type R Class 2, Rated CSA Z96, WorkSafe BC PPE-2 Type 1, 2 Premium Heat Transferred, Stretchable Reflective Tape with Contrasting Trim
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107 Type R Class 2, CSA Z96, CAN/CSA Z96-15, WorkSafe BC PPE-2 Type 1
  • Color
    Hi-Vis Green
  • Description
    Radians ST11X Class 2 Short Sleeve Safety T-Shirt X-Back
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, 2 Premium Heat Transferred, Stretchable Reflective Tape with Contrasting Trim, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Radians ST11X
  • Series
    ST11X
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
ST11X-2PGS-4X X BACK T-SHIRT MOISTURE WI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought