Motion
ST11X-2PGS-L

RADIANS INC.
ST11X-2PGS-L

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #13177832
MFR #ST11X-2PGS-L
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11X-2PGS-L

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #13177832
MFR #ST11X-2PGS-L

Mfr description
ST11X-2PGS-L X BACK T-SHIRT MOISTURE WIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Details

  • Additional Details
    Reflective X-Back design, Heat transfer reflective stripes, Birdseye Mesh material, Wicking properties, Single-chest front pocket, Rated ANSI/ISEA 107 Type R Class 2, Rated CSA Z96, WorkSafe BC PPE-2 Type 1, 2 Premium Heat Transferred, Stretchable Reflective Tape with Contrasting Trim
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107 Type R Class 2, CSA Z96, CAN/CSA Z96-15, WorkSafe BC PPE-2 Type 1
  • Color
    Hi-Vis Green
  • Description
    Radians ST11X Class 2 Short Sleeve Safety T-Shirt X-Back
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Radians ST11X
  • Series
    ST11X
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)