Motion
ST12B-2POS-4X

RADIANS INC.
ST12B-2POS-4X

Shirt - Polo, Short Sleeve, Polyester Material, Hi-Vis Orange, Black Color
Mi Item #13177842
MFR #ST12B-2POS-4X
Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST12B-2POS-4X

Shirt - Polo, Short Sleeve, Polyester Material, Hi-Vis Orange, Black Color
Mi Item #13177842
MFR #ST12B-2POS-4X

Mfr description
ST12B-2POS-4X CL2 SS POLO BLK BTM ORG 4X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.10/each

Specifications

Details

  • Additional Details
    Max-DriTM Moisture Wicking Mesh Technology, 2 in Heat Transfer Reflective Tape, 1 Horizontal Stripe, 1 Upper Left Front Pocket, Collar with 2 buttons, 25 Wash Max, Meets ANSI/ISEA 107 Type R Class 2
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107 Type R Class 2
  • Color
    Black, Hi-Vis Orange
  • Description
    Radians ST12B Class 2 High Visibility Color Blocked Safety Short Sleeve Polo
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Radians ST12B
  • Series
    ST12B
  • Shirt Style
    Polo
  • Sleeve Style
    Short Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)