Motion
SV010X-1G-M/2X

RADIANS INC.
SV010X-1G-M/2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177854
MFR #SV010X-1G-M/2X
Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV010X-1G-M/2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177854
MFR #SV010X-1G-M/2X

Mfr description
SV010X-1G-M/2X MESH VEST 5PT-TA GRN CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.36/each

Specifications

Dimensions

  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Breakaway At Shoulders | Hook And Loop Adjustable Waist Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA Z96-2015: CLASS 1 LEVEL 2, ISEA 107-2015: TYPE R CLASS 2
  • Color
    Hi-Vis Green
  • Description
    Radians Sv010X-1 Economy Break Away Vest X-Back
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Product Line
    Economy
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)