Motion
SV010X-1O-M/2X

RADIANS INC.
SV010X-1O-M/2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #13177855
MFR #SV010X-1O-M/2X
Price$14.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV010X-1O-M/2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #13177855
MFR #SV010X-1O-M/2X

Mfr description
SV010X-1O-M/2X MESH VEST 5PT-TA ORG CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.22/each

Specifications

Dimensions

  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Breakaway At Shoulders | Hook And Loop Adjustable Waist Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA Z96-2015: CLASS 1 LEVEL 2, ISEA 107-2015: TYPE R CLASS 2
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv010X-1 Economy Break Away Vest X-Back
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)