Motion
SV020X-1B-4X

RADIANS INC.
SV020X-1B-4X

High-Visibility Vest - Size: 4 XL, ANSI Class: Type O Class 1, Black
MI ITEM #13177859
MFR #SV020X-1B-4X
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV020X-1B-4X

High-Visibility Vest - Size: 4 XL, ANSI Class: Type O Class 1, Black
MI ITEM #13177859
MFR #SV020X-1B-4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.36/each

Specifications

Dimensions

  • Size
    4
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Tear Away At Shoulders And Waist | Credential Holder | Radio Pocket | 3 Interior Pockets | Solid Front | Mesh Back
  • ANSI Class
    Type O Class 1
  • Approval Listing Regulations
    ANSI, CSA Z96-2015, ISEA 107-2015
  • Color
    Black
  • Description
    Radians Sv020X-1 Heavy Duty 7-Pocket Tear Away Cruiser Vest X-Back
  • Garment Type
    Safety Vest
  • Group & Class
    Type O Class 1
  • High Visibility
    Yes
  • Includes
    3 interior Pockets, Credential Holder, Radio Pocket
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    7
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety Vest
  • Vest Color
    Black

Overview

Mfr description
SV020X-1B-4X CRUISER VEST 5PT-TA BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought