Motion
SV020X-1B-S

RADIANS INC.
SV020X-1B-S

High-Visibility Vest - ANSI Class: Type O Class 1, Black
Mi Item #13177860
MFR #SV020X-1B-S
Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV020X-1B-S

High-Visibility Vest - ANSI Class: Type O Class 1, Black
Mi Item #13177860
MFR #SV020X-1B-S

Mfr description
SV020X-1B-S CRUISER VEST 5PT-TA BLK CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.58/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Credential Holder | Radio Pocket | Breakaway At Shoulders And Waist | Solid Front | Mesh Back
  • ANSI Class
    Type O Class 1
  • Approval Listing Regulations
    ANSI, CSA Z96-2015, ISEA 107-2015
  • Color
    Black
  • Description
    Radians Sv020X-1 Heavy Duty 7-Pocket Tear Away Cruiser Vest X-Back
  • Garment Type
    Safety Vest
  • Group & Class
    Type O Class 1
  • High Visibility
    Yes
  • Includes
    Credential Holder, Radio Pocket
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    7
  • Pattern
    Solid Front and Mesh Back
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety Vest
  • Vest Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)