Motion
SV020X-2O-3X

RADIANS INC.
SV020X-2O-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #13177863
MFR #SV020X-2O-3X
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV020X-2O-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #13177863
MFR #SV020X-2O-3X

Mfr description
SV020X-2O-3X CRUISER VEST 5PT-TA ORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Radio Pocket | Mesh Back | Breakaway Design | Reflective X-Back Pattern
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA Z96-2015, ISEA 107-2015, WorkSafe BC PPE-2 Type 1
  • Color
    Hi-Vis Orange
  • Description
    Heavy Duty 7-Pocket Tear Away Cruiser Vest X-Back
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Badge Holder, Radio Pocket
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    7
  • Pattern
    Solid Front and Mesh Back
  • Product Line
    SV020X-2
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Tear Away Cruiser Vest
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)