Motion
SV020X-2O-S

RADIANS INC.
SV020X-2O-S

Type R Class 2 • Solid front, mesh back • 2" silve
Mi Item #13177870
MFR #SV020X-2O-S
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV020X-2O-S

Type R Class 2 • Solid front, mesh back • 2" silve
Mi Item #13177870
MFR #SV020X-2O-S

Mfr description
SV020X-2O-S CRUISER VEST 5PT-TA ORG CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Details

  • Color
    Hi-Vis Green
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)