Motion
SV030X-1B-L

RADIANS INC.
SV030X-1B-L

Type O Class 1 • Solid • 2" silver tape with contr
MI ITEM #13177878
MFR #SV030X-1B-L
Price$51.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV030X-1B-L

Type O Class 1 • Solid • 2" silver tape with contr
MI ITEM #13177878
MFR #SV030X-1B-L

Mfr description
SV030X-1B-L SURVEY VEST NON-TA BLK CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.82/each

Specifications

Details

  • Color
    Black
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)