Motion
SV030X-1RO-3X

RADIANS INC.
SV030X-1RO-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type O Class 1, Royal Blue
MI ITEM #13177881
MFR #SV030X-1RO-3X
List Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV030X-1RO-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type O Class 1, Royal Blue
MI ITEM #13177881
MFR #SV030X-1RO-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.59/each for your price

Overview

Mfr description
SV030X-1RO-3X SURVEY VEST NON-TA ROY

Specifications

  • Garment Type
    Cruiser Vest
  • Garment Use
    High Visibility
  • ANSI Class
    Type O Class 1
  • Front Closure
    Zipper
  • Material
    Solid Polyester Tricot
  • Material Composition
    Solid Polyester Tricot
  • Vest Color
    Royal Blue
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    12
  • Size
    3
  • Length
    31.50 cm, 12.4000 in
  • Pattern
    Solid
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians Sv030X-1 Heavy Duty 12-Pocket Cruiser Vest with Back Pouch X-Back
  • Approval Listing Regulations
    ANSI, CLASS 1, CSA Z96: CLASS 1, LEVEL 2, ISEA 107: TYPE O
  • Additional Details
    Spray Can Or Water Bottle Holders | Lower Flap Pockets With Grommets | Lower Slip Pockets | Double Layer Chest Pocket | Single Layer Chest Pocket | Rear Zipper Closure Plan Pocket | Rear Hook Loop Closure Back Pouch | Double Layer Interior Tablet Pocket | Single Layer Interior Tablet Pocket | Interior Chest Pocket | X-Back Tape Design | Zipper Front Closure
  • Series
    SV030X-1
  • Color
    Royal Blue
  • Type
    Cruiser Vest
  • Group & Class
    Type O Class 1
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought