Motion
SV030X-1RO-XL

RADIANS INC.
SV030X-1RO-XL

High-Visibility Vest - ANSI Class: Type O Class 1, Royal Blue
Mi Item #13177885
MFR #SV030X-1RO-XL
Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV030X-1RO-XL

High-Visibility Vest - ANSI Class: Type O Class 1, Royal Blue
Mi Item #13177885
MFR #SV030X-1RO-XL

Mfr description
SV030X-1RO-XL SURVEY VEST NON-TA ROY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.59/each

Specifications

Dimensions

  • Length
    34.29 cm, 13.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Tablet Pocket | Zipper Front Closure | Back Pouch | Spray Can Or Water Bottle Holders | Lower Flap Pockets With Grommets | Plan Pocket
  • ANSI Class
    Type O Class 1
  • Approval Listing Regulations
    ANSI, CLASS 1, CSA Z96: CLASS 1, LEVEL 2, ISEA 107: TYPE O
  • Color
    Royal Blue
  • Description
    Radians Sv030X-1 Heavy Duty 12-Pocket Cruiser Vest with Back Pouch X-Back
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type O Class 1
  • High Visibility
    Yes
  • Material
    Solid Polyester
  • Material Composition
    Solid Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    12
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Series
    SV030X-1
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Royal Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)