Motion
SV030X-2O-3X

RADIANS INC.
SV030X-2O-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #13177899
MFR #SV030X-2O-3X
Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV030X-2O-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #13177899
MFR #SV030X-2O-3X

Mfr description
SV030X-2O-3X SURVEY VEST NON-TA ORG CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.59/each

Specifications

Dimensions

  • Length
    32 cm, 12.6000 in
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    X-Back Design | 2 Water Bottle Holders | 2 Interior Tablet Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA Z96-2015: CLASS 2 LEVEL 2, ISEA 107-2015: TYPE R CLASS 2, WorkSafe BC PPE-2 Type 1
  • Color
    Hi-Vis Orange
  • Description
    Heavy Duty 10-Pocket Cruiser Vest with Back Pouch X-Back
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 Water Bottle Holders, 2 interior Tablet Pockets
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Line
    Radians
  • Product Type
    High-Visibility Vests
  • Series
    SV030X-2
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)