Motion
SV030X-2O-M

RADIANS INC.
SV030X-2O-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #13177908
MFR #SV030X-2O-M
Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV030X-2O-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #13177908
MFR #SV030X-2O-M

Mfr description
SV030X-2O-M SURVEY VEST NON-TA ORG CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.59/each

Specifications

Dimensions

  • Length
    34.29 cm, 13.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    X-Back Design | 2 Water Bottle Holders | 2 Interior Tablet Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA Z96-2015: CLASS 2 LEVEL 2, ISEA 107-2015: TYPE R CLASS 2, WorkSafe BC PPE-2 Type 1
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv030X-2 Heavy Duty 10-Pocket Cruiser Vest with Back Pouch X-Back
  • Front Closure
    Zipper
  • Garment Type
    Cruiser Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    10
  • Pattern
    X-Back
  • Product Type
    High-Visibility Vests
  • Series
    SV030X-2
  • Stripe Color
    Silver
  • Type
    Cruiser
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)