Motion
SV22-1ZBLM-S

RADIANS INC.
SV22-1ZBLM-S

High-Visibility Vest - ANSI Class: Type O Class 1, Blue
Mi Item #13177914
MFR #SV22-1ZBLM-S
Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22-1ZBLM-S

High-Visibility Vest - ANSI Class: Type O Class 1, Blue
Mi Item #13177914
MFR #SV22-1ZBLM-S

Mfr description
SV22-1ZBLM-S SV22 CL1 BLUE MESH VEST S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.73/each

Specifications

Dimensions

  • Length
    24.99 cm, 9.8400 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    1 Horizontal Stripe | Contrasting Trim Detail | (1) Outside Open Upper Chest Pocket | (1) Inside Lower Open Pocket
  • ANSI Class
    Type O Class 1
  • Approval Listing Regulations
    Class 1, Type O
  • Color
    Blue
  • Description
    Radians Sv22-1 Economy Type O Class 1 Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Off Road
  • Group & Class
    Type O Class 1
  • High Visibility
    Yes
  • Includes
    2 Silver Reflective Tape, Zipper Closure
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    SV22-1
  • Stripe Color
    Silver
  • Type
    Type O Class 1
  • Vest Color
    Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)