Motion
SV2ZWGMS

RADIANS INC.
SV2ZWGMS

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177922
MFR #SV2ZWGMS
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV2ZWGMS

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177922
MFR #SV2ZWGMS

Mfr description
SV2ZWGMS 2 PKT CL2 VST WMNS GR S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.51/each

Specifications

Dimensions

  • Length
    24.99 cm, 9.8400 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Side Slits At Hips | Narrower Shoulders | Contoured Waist | Shirt Tail Hem | Silver Reflective Tape | Mesh Polyester | Upper Left Front Chest Pocket | Lower Right Inside Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 Type R Class 2
  • Color
    Hi-Vis Green
  • Description
    Radians Sv2Zw Women'S Economy Type R Class 2 Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Maintenance, Warehousing
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Silver Reflective Tape, Zipper Closure
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Series
    SV2ZW
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)