Motion
SV2ZWGM3X

RADIANS INC.
SV2ZWGM3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #13177926
MFR #SV2ZWGM3X
List Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV2ZWGM3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #13177926
MFR #SV2ZWGM3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.51/each for your price

Overview

Mfr description
SV2ZWGM3X 2 PKT CL2 VST WMNS GR 3X

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Maintenance, Warehousing
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Green
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Size
    3
  • Length
    24.99 cm, 9.8400 in
  • Pattern
    Mesh
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians Sv2Zw Women'S Economy Type R Class 2 Safety Vest
  • Approval Listing Regulations
    ANSI, ISEA 107 Type R Class 2
  • Additional Details
    Side Slits At Hips | Narrower Shoulders | Contoured Waist | Shirt Tail Hem | 2.0000 In Silver Reflective Tape | Upper Left Front Chest Pocket | Lower Right Inside Pocket
  • Series
    SV2ZW
  • Color
    Hi-Vis Green
  • Type
    High-Visibility
  • Group & Class
    Type R Class 2
  • Includes
    2.0000 in Silver Reflective Tape, Zipper Closure
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought