Motion
SV4WOMXL

RADIANS INC.
SV4WOMXL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #13177927
MFR #SV4WOMXL
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV4WOMXL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #13177927
MFR #SV4WOMXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.38/each

Specifications

Dimensions

  • Length
    24.99 cm, 9.8400 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Slight Shirt Tail Hem | Darts For Bustline Shaping | Side Slits At Hips | Narrower Shoulders | Contoured Waist
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 Type R Class 2
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv4W Women'S Breakaway Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Silver Reflective Tape
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Radians
  • Product Type
    High-Visibility Vests
  • Series
    SV4W
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Orange

Overview

Mfr description
SV4WOMXL BRKAWAY CL2 VST WMNS OR XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought