Motion
SV51B-2ZGM-XL

RADIANS INC.
SV51B-2ZGM-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #13177940
MFR #SV51B-2ZGM-XL
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV51B-2ZGM-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #13177940
MFR #SV51B-2ZGM-XL

Mfr description
SV51B-2ZGM-XL SURV VEST BLK BTM ZIP G XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/each

Specifications

Details

  • Additional Details
    Contrasting Trim | Mesh Top And Back | Solid Color-Blocked Bottom | Tablet Pocket | Radio Pocket | Clear Id Badge Holder | Mic Tabs
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 Type R Class 2
  • Binding Color
    Black
  • Color
    Black, Hi-Vis Green
  • Description
    Radians Sv51B Two Toned Type R Class 2 Color-Blocked Vest with Zipper
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, Maintenance, Manufacturing
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Id Badge Holder, Mic Tabs, Radio Pocket, Tablet Pockets
  • Material
    Mesh
  • Material Composition
    Mesh
  • Number Of Pockets
    9
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)