Motion
SV51B-2ZGM-2X

RADIANS INC.
SV51B-2ZGM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177941
MFR #SV51B-2ZGM-2X
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV51B-2ZGM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177941
MFR #SV51B-2ZGM-2X

Mfr description
SV51B-2ZGM-2X SURV VEST BLK BTM ZIP G 2X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/each

Specifications

Dimensions

  • Length
    27.94 cm, 11.0000 in
  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Contrasting Trim | Mesh Top And Back | Solid Color-Blocked Bottom | Twill Inner Tablet Pockets | Outer Vertical Zipper Chest Pocket | Pencil | Tool Pocket Overlay | Outer Radio Pocket | Clear Id Badge Holder | Extra Large Plan Pocket | 2 Lower Flap Pockets | Grommets For Flagging Tape Pass Through | 2 Neckline Grommets | 2 Mic Tabs | Longer Shirt Tail Hem
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 Type R Class 2
  • Binding Color
    Black
  • Color
    Black, Hi-Vis Green
  • Description
    Radians Sv51B Two Toned Type R Class 2 Color-Blocked Vest with Zipper
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, Maintenance, Manufacturing
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 Lower Flap Pockets, 2 Mic Tabs, 2 Neckline Grommets, Clear Id Badge Holder, Extra Large Plan Pocket, Outer Radio Pocket, Outer Vertical Zipper Chest Pocket, Twill inner Tablet Pockets
  • Material
    Mesh
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    Two-Toned Color-Blocked
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    SV51B
  • Stripe Color
    Silver
  • Type
    Type R Class 2
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)