Motion
SV54B-2ZGM-3X

RADIANS INC.
SV54B-2ZGM-3X

Type R Class 2 • Mesh • 2" silver tape • Zipper •
MI ITEM #13177946
MFR #SV54B-2ZGM-3X
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV54B-2ZGM-3X

Type R Class 2 • Mesh • 2" silver tape • Zipper •
MI ITEM #13177946
MFR #SV54B-2ZGM-3X

Mfr description
SV54B-2ZGM-3X FOUR+POCKET VEST BLK BTM Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Details

  • Color
    Black, Hi-Vis Green
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)