Motion
SV54B-2ZGM-2X

RADIANS INC.
SV54B-2ZGM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177953
MFR #SV54B-2ZGM-2X
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV54B-2ZGM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177953
MFR #SV54B-2ZGM-2X

Mfr description
SV54B-2ZGM-2X FOUR+POCKET VEST BLK BTM Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Dimensions

  • Length
    29.20 cm, 11.5000 in
  • Size
    2

Details

  • Additional Details
    2 Reinforced Outer Chest Pockets | Pencil | Tool Slot Overlay | 2 Inner Lower Pockets | Bonus Flashlight Pocket | Color Blocked Bottom | Silver Reflective Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 Type R Class 2
  • Binding Color
    Black
  • Color
    Black, Hi-Vis Green
  • Description
    Radians Sv54B-2Z Color-Blocked Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, Distribution, High Visibility, Manufacturing, Warehousing
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Flashlight Pocket, Mic Tab
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    5
  • Pattern
    Mesh
  • Product Line
    Radians Safety
  • Product Type
    High-Visibility Vests
  • Series
    SV54B
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)