Motion
SV59B-2ZGM-S

RADIANS INC.
SV59B-2ZGM-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177954
MFR #SV59B-2ZGM-S
Price$38.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV59B-2ZGM-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #13177954
MFR #SV59B-2ZGM-S

Mfr description
SV59B-2ZGM-S SV59 CL2 BLK BOTTOM HD SURV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.61/each

Specifications

Dimensions

  • Length
    24.99 cm, 9.8400 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Tool Tether Grommets | Tablet Pocket | Reinforced Wear Points | Radio Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107
  • Color
    Black, Hi-Vis Green
  • Description
    Radians Sv59B Type R Class 2 Heavy Duty Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Construction, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel, Radio Mic Tabs, Tablet Pocket
  • Material
    Woven polyester twill
  • Material Composition
    Woven polyester twill
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    2-Tone
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)