Motion
TXM4-11ID

RADIANS INC.
TXM4-11ID

Safety Glasse - Anti-Fog, Clear Lens, Digital Camo Frame/Temple Color
Mi Item #13178005
MFR #TXM4-11ID
Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
TXM4-11ID

Safety Glasse - Anti-Fog, Clear Lens, Digital Camo Frame/Temple Color
Mi Item #13178005
MFR #TXM4-11ID

Mfr description
TXM4-11ID THRAXUS MAX DIGITAL CAMO/ CLEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.74/each

Specifications

Dimensions

  • Weight
    0.15 lbs, 0.07 kg

Details

  • Additional Details
    Frame Color: Digital Camo;Lens Color: Clear AF
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Floating nose loop, Paddle-shaped TPR nose pad, Self-adjusting nose pads
  • Description
    Digital Camo Frame / Clear AF Lens Safety Eyewear
  • Frame Color
    Digital Camo
  • Frame Temple Color
    Digital Camo
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    TXM4-11ID
  • Noisepiece Type
    TPR nose pad
  • Product Line
    Thraxus
  • Series
    Thraxus
  • Specialty Features
    Anti Fog, Cyclonic venting, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Color
    Digital Camo
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)