Motion
FC1S102
1-1/8" Stainless Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #13178520
MFR #FC1S102
Price$88.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Stainless Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #13178520
MFR #FC1S102

Mfr description
FC1S102
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.61/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Cap Screw
    #10
  • Outside Diameter
    1.8750 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.22 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786032592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)