Motion
1AM-NRV-60-GR11

GAST MFG
1AM-NRV-60-GR11

Rotary Vane Air Motor - 0.34 hp, Lubricated, Face Mounting, 21 cfm
MI ITEM #13179649
MFR #1AM-NRV-60-GR11
Price$917.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1AM-NRV-60-GR11

Rotary Vane Air Motor - 0.34 hp, Lubricated, Face Mounting, 21 cfm
MI ITEM #13179649
MFR #1AM-NRV-60-GR11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$917.33/each

Specifications

Dimensions

  • Gear Ratio
    15:1
  • Overall Height
    2.4300 in
  • Overall Length
    4.0600 in
  • Overall Width
    2.4400 in
  • Port Size
    1/8 NPT

Details

  • Air Consumption
    21 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    78 dBa
  • Maximum Power
    0.34 hp
  • Maximum Speed
    350 rpm
  • Maximum Torque
    72 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Face
  • Number of Vanes
    8
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Flat
  • Rotation
    Reversible
  • Speed @ Max Torque
    0.62 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    2.7 in/lb

Overview

Mfr description
1AM-NRV-60-GR11 AIR MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought