1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Impact Wrenches and Ratchets
DEWALT DCF923P2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCF923P2
Cordless Imapct Wrench - 3/8 in Drive Size
Mi Item #
13179990
MFR #
DCF923P2
Mfr description
DCF923P2 ATOMIC 20V MAX 3/8" CORDLESS
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Drive Size
3/8 in
Torque
5400 ft-lbs
Details
Maximum Speed
2500 rpm
Product Type
Cordless Impact Wrenches & Ratchets
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items