Motion
ADBK80
NAMPOWER Abrasive Disc Brush, 80mm Diameter Dot and Turbine Style Kit With Adapter, 18mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #13180850
MFR #ADBK80
List Price$741.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, 80mm Diameter Dot and Turbine Style Kit With Adapter, 18mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #13180850
MFR #ADBK80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$741.72/each for your price

Overview

Mfr description
ADBK80 NAMPOWER DISC BRUSH 80 MM DIAMETE

Specifications

  • Type
    Kit-Dot+Turbine+Adapter
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    80
  • Trim Length
    18 mm
  • Diameter
    80 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    4000 rpm
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought