Motion
02CP7EX01
These matched sets include a plummer block housing and an EX type cartridge, intended to accommodate a non-locating (EX type) SKF Cooper split cylindrical roller bearing. The cartridge provides a swivel seating between the bearing and the housing to allow for static misalignment of the shaft while still maintaining reliable sealing. Typically, the sets have reduced clearance (S1) in the swivel seating to decrease vibration in applications where loads rapidly change direction.
MI ITEM #13181451
MFR #02CP7EX01
List Price$5,160.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
These matched sets include a plummer block housing and an EX type cartridge, intended to accommodate a non-locating (EX type) SKF Cooper split cylindrical roller bearing. The cartridge provides a swivel seating between the bearing and the housing to allow for static misalignment of the shaft while still maintaining reliable sealing. Typically, the sets have reduced clearance (S1) in the swivel seating to decrease vibration in applications where loads rapidly change direction.
MI ITEM #13181451
MFR #02CP7EX01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,160.72/each for your price

Overview

Mfr description
02CP7EX01 CARTRIDGE

Specifications

  • Bore Type
    Cylindrical
  • Housing Type
    Cartridge
  • Weight
    71.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought