Specifications
Dimensions
- Bore Diameter8.5000 in
Details
- Bore TypeTapered 1:12
- Closure TypeSealed
- Product TypeSpherical Roller Bearings
- Rolling ElementSpherical
- Series231
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)