Motion
302SZZ-HNCR-HYB

MRC (SKF)
302SZZ-HNCR-HYB

Radial/deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #13181867
MFR #302SZZ-HNCR-HYB
Price$654.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
302SZZ-HNCR-HYB

Radial/deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #13181867
MFR #302SZZ-HNCR-HYB

Mfr description
302SZZ-HNCR-HYB 210 HYBRID CERAMIC BALLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.51/each

Specifications

Details

  • Ball Retainer Material
    Stainless Steel
  • Bearing Material
    High nitrogen corrosion resistant steel (HNCR)
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Stainless Steel Backed Rubber
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)