Motion
8320AAB

MRC (SKF)
8320AAB

Angular Contact Bearing - Without Snap Ring
MI ITEM #13181902
MFR #8320AAB
Price$10,791.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
8320AAB

Angular Contact Bearing - Without Snap Ring
MI ITEM #13181902
MFR #8320AAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,791.30/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    141 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
8320AAB ANGULAR CONTACT BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought