Motion
HCFTS206-20XT-B

PEER BEARING CO (SKF)
HCFTS206-20XT-B

Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
Mi Item #13183277
MFR #HCFTS206-20XT-B
Price$156.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HCFTS206-20XT-B

Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
Mi Item #13183277
MFR #HCFTS206-20XT-B

Mfr description
HCFTS206-20XT-B MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.89/each

Specifications

Dimensions

  • Outside Diameter
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Other Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)