Motion
LF205-HKL
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
Mi Item #13183301
MFR #LF205-HKL
Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
Mi Item #13183301
MFR #LF205-HKL

Mfr description
LF205-HKL MOUNTED HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.22/each

Specifications

Dimensions

  • Outside Diameter
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Other Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)