Motion
UCNP205-16F-A
Radial & Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 40 mm OD, Without Snap Ring
Mi Item #13183312
MFR #UCNP205-16F-A
Price$449.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 40 mm OD, Without Snap Ring
Mi Item #13183312
MFR #UCNP205-16F-A

Mfr description
UCNP205-16F-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.32/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2518 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Food and Beverage applications • Maintenance Free FaBXTREME • wide inner ring • corrosion-resistant for washdown applications
  • Housing Material
    Polymer
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Seal Type
    Buna-N
  • Static Load Capacity
    1416 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)