Motion
UCNP206-20F-A
Radial & Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 40 mm OD, Without Snap Ring
MI ITEM #13183313
MFR #UCNP206-20F-A
List Price$550.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 40 mm OD, Without Snap Ring
MI ITEM #13183313
MFR #UCNP206-20F-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$550.97/each for your price

Overview

Mfr description
UCNP206-20F-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
  • corrosion-resistant for washdown applications

Specifications

  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Bore Diameter
    1.2500 in
  • Duty Type
    Standard
  • Seal Type
    Buna-N
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Material
    Stainless steel
  • Dynamic Load Capacity
    3507 lbf
  • Static Load Capacity
    2032 lbf
  • Relubricatable
    No
  • Features & Benefits
    • Food and Beverage applications • Maintenance Free FaBXTREME • wide inner ring • corrosion-resistant for washdown applications
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text