Motion
DCG440X2

DEWALT
DCG440X2

DCG440X2
Mi Item #13183495
MFR #DCG440X2
Price$745.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCG440X2

DCG440X2
Mi Item #13183495
MFR #DCG440X2

Mfr description
DCG440X2 60V MAX FLEXVOLT 7" ANGLE GRIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.94/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    7.0000 in
  • Overall Height
    6.3000 in
  • Overall Length
    17.1700 in
  • Overall Width
    10.1000 in

Details

  • Includes
    (1) 7-Inch x 1/4-Inch (178mm x 6.4mm) Grinding Wheel, (1) FLEXVOLT 60V MAX* Brushless Cordless 7-Inch (178mm) Angle Grinder, (1) Fast Charger, (1) Hex Key, (1) Kit Bag, (1) Side Handle, (1) Threaded Outer Flange Nut, (1) Type 27 Guard, (2) FLEXVOLT 9.0 Ah Batteries
  • Maximum Speed
    6500 rpm
  • Number Of Pieces
    10
  • Switch Style
    Trigger
  • Voltage
    60 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)