Motion
UCF314

TIMKEN
UCF314

Flange Bearing - 70 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187591
MFR #UCF314
Price$1,030.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCF314

Flange Bearing - 70 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13187591
MFR #UCF314

Mfr description
UCF314 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,030.86/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm

Details

  • Bearing Number
    UC314
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)