Motion
UCF316

TIMKEN
UCF316

Flange Bearing - 80 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187596
MFR #UCF316
Price$1,452.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCF316

Flange Bearing - 80 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13187596
MFR #UCF316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,452.58/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Bearing Number
    UC316
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Overview

Mfr description
UCF316 WIDE INNER RING AND HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought